Motion
CEWDM4313T
3600 rpm, 3 ph, 230 V/460 V, 365TSC Frame, TEFC Enclosure
Mi Item #11070479
MFR #CEWDM4313T
Price$26,385.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 365TSC Frame, TEFC Enclosure
Mi Item #11070479
MFR #CEWDM4313T

Mfr description
CEWDM4313T 75HP,3555RPM,3PH,60HZ,365TSC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,385.32/each

Specifications

Dimensions

  • Frame Size
    365TSC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)