Motion
CPX18526T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 184T Frame, TEFC Enclosure
MI ITEM #11070496
MFR #CPX18526T
Price$4,767.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 184T Frame, TEFC Enclosure
MI ITEM #11070496
MFR #CPX18526T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,767.22/each

Specifications

Dimensions

  • Frame Size
    184T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    5 hp/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
CPX18526T 5//3HP,3500//2900RPM,3PH,60//5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought