Motion
CPX25166T
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 256TY Frame, TEFC Enclosure
MI ITEM #11070500
MFR #CPX25166T
Your Price$8,389.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 256TY Frame, TEFC Enclosure
MI ITEM #11070500
MFR #CPX25166T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,389.27/each(List $10,067.13)

Overview

Mfr description
CPX25166T 10HP,1180//980RPM,3PH,60HZ,256

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    256TY
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text