Motion
CPX40146T
1800 rpm, 3 ph, 230 V/460 V, 405T Frame, TEFC Enclosure
Mi Item #11070519
MFR #CPX40146T
Price$34,785.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 405T Frame, TEFC Enclosure
Mi Item #11070519
MFR #CPX40146T

Mfr description
CPX40146T 100//75HP,1780//1485RPM,3PH,60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,785.39/each

Specifications

Dimensions

  • Frame Size
    405T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    100 hp/75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)