Motion
CSSWDM3539-H
1200 rpm, 3 ph, 208 V/230 V/460 V, 56HC Frame, TENV Enclosure
Mi Item #11070528
MFR #CSSWDM3539-H
Price$3,225.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 208 V/230 V/460 V, 56HC Frame, TENV Enclosure
Mi Item #11070528
MFR #CSSWDM3539-H

Mfr description
CSSWDM3539-H 0.5HP,1150RPM,3PH,60HZ,56HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,225.17/each

Specifications

Dimensions

  • Frame Size
    56HC

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)