Motion
D50100P2-BV
DC Motor - 500 V, 1750 rpm rpm, DPBV, 368AT Frame
Mi Item #11070541
MFR #D50100P2-BV
Price$111,014.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motor - 500 V, 1750 rpm rpm, DPBV, 368AT Frame
Mi Item #11070541
MFR #D50100P2-BV

Mfr description
D50100P2-BV 100HP,1750/2000RPM,DC,368AT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111,014.91/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    368AT
  • Overall Length
    38.1300 in
  • Service Factor
    1
  • Shaft Diameter
    2.3750 in

Details

  • Armature Full Load Current
    158 A
  • Base RPM
    1750 rpm
  • Current
    158 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150 V/300 V
  • Enclosure Type
    DPBV
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Standards Met
    NEMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)