Motion
D50500P2-BV
DC Motor - 500 V, 1750 rpm rpm, DPBV, 5010AT Frame
MI ITEM #11070547
MFR #D50500P2-BV
Price$283,866.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motor - 500 V, 1750 rpm rpm, DPBV, 5010AT Frame
MI ITEM #11070547
MFR #D50500P2-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283,866.16/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    5010AT
  • Overall Length
    61.7500 in
  • Service Factor
    1
  • Shaft Diameter
    3.2500 in

Details

  • Armature Full Load Current
    788 A
  • Base RPM
    1750 rpm
  • Current
    788 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150 V/300 V
  • Enclosure Type
    DPBV
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Standards Met
    NEMA

Overview

Mfr description
D50500P2-BV 5010AT,500HP,1750RPM,500,150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought