Motion
D5175R-1BV
DC Motor - 500 V, 1150 rpm rpm, DPG-FV, MC3212ATZ Frame
Mi Item #11070551
MFR #D5175R-1BV
Price$74,857.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motor - 500 V, 1150 rpm rpm, DPG-FV, MC3212ATZ Frame
Mi Item #11070551
MFR #D5175R-1BV

Mfr description
D5175R-1BV MC3212ATZ,75HP,1150RPM,500,30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,857.97/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    MC3212ATZ
  • Service Factor
    1
  • Shaft Diameter
    2.6250 in

Details

  • Armature Full Load Current
    128 A
  • Base RPM
    1150 rpm
  • Current
    128 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    300 V
  • Enclosure Type
    DPG-FV
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1150 rpm
  • Standards Met
    NEMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)