Motion
DRX18324T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182T Frame, TEFC Enclosure
MI ITEM #11070563
MFR #DRX18324T
Your Price$3,875.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182T Frame, TEFC Enclosure
MI ITEM #11070563
MFR #DRX18324T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,875.37/each(List $4,650.45)

Overview

Mfr description
DRX18324T 3HP,3470//2890RPM,3PH,60/50HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text