Motion
DRX21724T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 213T Frame, TEFC Enclosure
MI ITEM #11070574
MFR #DRX21724T
Your Price$5,240.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 213T Frame, TEFC Enclosure
MI ITEM #11070574
MFR #DRX21724T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,240.89/each(List $6,289.07)

Overview

Mfr description
DRX21724T 7.5HP,3510//2910RPM,3PH,60HZ,2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text