Motion
DRX21744T-5
1800 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure
MI ITEM #11070576
MFR #DRX21744T-5
Your Price$4,670.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure
MI ITEM #11070576
MFR #DRX21744T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,670.41/each(List $5,604.49)

Overview

Mfr description
DRX21744T-5 7.5HP,1770RPM,3PH,60HZ,213T,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text