Motion
DRX251544T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 254T Frame, TEFC Enclosure
Mi Item #11070579
MFR #DRX251544T
Price$8,043.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 254T Frame, TEFC Enclosure
Mi Item #11070579
MFR #DRX251544T

Mfr description
DRX251544T 15HP,1765//1470RPM,3PH,60HZ,2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,043.98/each

Specifications

Dimensions

  • Frame Size
    254T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)