Motion
DRX441244T
1800 rpm, 3 ph, 460 V, 444T Frame, TEFC Enclosure
Mi Item #11070618
MFR #DRX441244T
Price$41,151.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 460 V, 444T Frame, TEFC Enclosure
Mi Item #11070618
MFR #DRX441244T

Mfr description
DRX441244T 125HP,1785RPM,3PH,60HZ,444T,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,151.86/each

Specifications

Dimensions

  • Frame Size
    444T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)