Motion
ECP84410TR-4
1800 rpm, 3 ph, 460 V, 444T Frame, TEFC Enclosure
MI ITEM #11070628
MFR #ECP84410TR-4
Your Price$34,848.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 460 V, 444T Frame, TEFC Enclosure
MI ITEM #11070628
MFR #ECP84410TR-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34,848.45/each(List $43,560.57)

Overview

Mfr description
ECP84410TR-4 125HP,1785,3PH,60HZ,444T,TE

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text