1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
ECR584004-PPN
1800 rpm, 460 V, 587 Frame
Mi Item #
11070639
MFR #
ECR584004-PPN
Price
$55,509.07
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY ECR584004-PPN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
ECR584004-PPN
1800 rpm, 460 V, 587 Frame
Mi Item #
11070639
MFR #
ECR584004-PPN
Mfr description
ECR584004-PPN M3BN 587MLA 4P B3 400HP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$55,509
.07
/each
Add to Cart
Specifications
Dimensions
Frame Size
587
Details
Motor Horsepower
400 hp
Motor Supply Voltage
460 V
Product Type
Severe Duty Motors
Synchronous Rpm
1800 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items