1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
ECR585006-PPN
1200 rpm, 460 V, 355 Frame
MI ITEM #
11070643
MFR #
ECR585006-PPN
Price
$78,611.65
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY ECR585006-PPN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
ECR585006-PPN
1200 rpm, 460 V, 355 Frame
MI ITEM #
11070643
MFR #
ECR585006-PPN
Mfr description
ECR585006-PPN M3BN 587MLB 6P 500HP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$78,611
.65
/each
Add to Cart
Specifications
Dimensions
Frame Size
355
Details
Motor Horsepower
500 hp
Motor Supply Voltage
460 V
Product Type
Severe Duty Motors
Synchronous Rpm
1200 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items