Motion
ECS101M0H15FF4
1800 rpm, 3 ph, 230 V/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11070675
MFR #ECS101M0H15FF4
Your Price$6,194.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11070675
MFR #ECS101M0H15FF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,194.00/each(List $7,123.10)

Overview

Mfr description
ECS101M0H15FF4 15HP,1800RPM,3PH,60HZ,215

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text