1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
ECS101M0H3EF4
ECS101M0H3EF4
MI ITEM #
11070679
MFR #
ECS101M0H3EF4
Your Price
$2,484.60
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY ECS101M0H3EF4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
ECS101M0H3EF4
ECS101M0H3EF4
MI ITEM #
11070679
MFR #
ECS101M0H3EF4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,484.60
/each
(List
$2,857.29
)
Qty
Add to Cart
Overview
Mfr description
ECS101M0H3EF4 3HP,1800RPM,3PH,60HZ,182T,
Specifications
Motor Phase
3 ph
Motor Horsepower
3 hp
Synchronous Rpm
1800 rpm
Frame Size
182T
Enclosure Type
TEFC
Product Type
General Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data