Motion
ECS101M0H7EF4
1800 rpm, 3 ph, 184TC Frame, TEFC Enclosure
MI ITEM #11070682
MFR #ECS101M0H7EF4
Price$3,335.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 184TC Frame, TEFC Enclosure
MI ITEM #11070682
MFR #ECS101M0H7EF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,335.33/each

Specifications

Dimensions

  • Frame Size
    184TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
ECS101M0H7EF4 7.5HP,1800RPM,3PH,60HZ,184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought