Motion
EJM3559-5
3600 rpm, 3 ph, 575 V, 56J Frame, TEFC Enclosure
Mi Item #11070687
MFR #EJM3559-5
Price$1,743.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 575 V, 56J Frame, TEFC Enclosure
Mi Item #11070687
MFR #EJM3559-5

Mfr description
EJM3559-5 3HP,3450RPM,3PH,60HZ,56J,3532M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,743.97/each

Specifications

Dimensions

  • Frame Size
    56J

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)