Motion
EJMM4104T-G
Close-Coupled Pump Motor - 286JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #11070699
MFR #EJMM4104T-G
Price$14,078.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close-Coupled Pump Motor - 286JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #11070699
MFR #EJMM4104T-G

Mfr description
EJMM4104T-G 56M 4P TEFC HOR 286JM SE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,078.77/each

Specifications

Dimensions

  • Frame Size
    286JM
  • Shaft Diameter
    1.3750 in

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency
    60 Hz
  • Horsepower
    30 hp
  • Material
    Cast Iron
  • Max Rpm
    1760 rpm
  • Phase
    3
  • Product Type
    Pump Motors
  • Type
    AC Induction Motor
  • Type Design
    Type A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)