Motion
EMM13752-S-AP
Iec Frame Motor - 7.50 kW, 230/380/400 V, 50 Hz, 2909 rpm Base, S1
Mi Item #11070771
MFR #EMM13752-S-AP
Price$2,195.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iec Frame Motor - 7.50 kW, 230/380/400 V, 50 Hz, 2909 rpm Base, S1
Mi Item #11070771
MFR #EMM13752-S-AP

Mfr description
EMM13752-S-AP M3AA 132SC 2P B3 7.5KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,195.67/each

Specifications

Dimensions

  • NEMA Frame Size
    132

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    13.10 A at 400 V, 13.90 A at 380 V, 22.80 A at 230 V
  • Assembly Box Mounting
    D-End Top
  • Base RPM
    2909 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz
  • Full Load Amps
    13.1 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    7.50 kW
  • Motor Supply Voltage
    230/380/400 V
  • Number Of Speeds
    1
  • Product Type
    IEC Frame Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    230 V @ 50 Hz, 380 V @ 50 Hz, 400 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)