Motion
EMM18224-D-PPN
Iec Frame Motor - 22 kW, 400/660/690 V, 50 Hz, 1480 rpm Base, S1
Mi Item #11070789
MFR #EMM18224-D-PPN
Price$6,001.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iec Frame Motor - 22 kW, 400/660/690 V, 50 Hz, 1480 rpm Base, S1
Mi Item #11070789
MFR #EMM18224-D-PPN

Mfr description
EMM18224-D-PPN M3BP 180 MLB 4P B3 22KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,001.99/each

Specifications

Dimensions

  • NEMA Frame Size
    180

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    24.10 A at 690 V, 24.60 A at 660 V, 41.50 A at 400 V
  • Assembly Box Mounting
    D-End Top
  • Base RPM
    1480 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz
  • Full Load Amps
    24.1 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    22 kW
  • Motor Supply Voltage
    400/660/690 V
  • Number Of Speeds
    1
  • Product Type
    IEC Frame Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    400 V @ 50 Hz, 660 V @ 50 Hz, 690 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)