Motion
EMM20372-S-AP
EMM20372-S-AP M3AA 200MLB 2 B3 37KW
MI ITEM #11070796
MFR #EMM20372-S-AP
Price$9,634.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMM20372-S-AP M3AA 200MLB 2 B3 37KW
MI ITEM #11070796
MFR #EMM20372-S-AP

Mfr description
EMM20372-S-AP M3AA 200MLB 2 B3 37KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,634.85/each

Specifications

Dimensions

  • NEMA Frame Size
    200

Details

  • Frame Material
    Aluminum
  • Motor Poles
    2
  • Product Type
    IEC Frame Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)