Motion
EMVM13752C-D-PP
Iec Frame Motor - 7.50 kW, 400/660/690 V, 50 Hz, 2909 rpm Base, S1
MI ITEM #11070902
MFR #EMVM13752C-D-PP
Price$3,796.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Iec Frame Motor - 7.50 kW, 400/660/690 V, 50 Hz, 2909 rpm Base, S1
MI ITEM #11070902
MFR #EMVM13752C-D-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,796.16/each

Specifications

Dimensions

  • NEMA Frame Size
    132

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    13.10 A at 400 V, 7.60 A at 690 V, 8 A at 660 V
  • Assembly Box Mounting
    D-End Top
  • Base RPM
    2909 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz
  • Full Load Amps
    7.6 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    7.50 kW
  • Motor Supply Voltage
    400/660/690 V
  • Number Of Speeds
    1
  • Product Type
    IEC Frame Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    400 V @ 50 Hz, 660 V @ 50 Hz, 690 V @ 50 Hz

Overview

Mfr description
EMVM13752C-D-PP M3BP 132SMG 2P B14 7.5KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought