Motion
EWDM2401T
900 rpm, 3 ph, 230 V/460 V, 256T Frame, TEFC Enclosure
MI ITEM #11070912
MFR #EWDM2401T
Price$10,641.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 rpm, 3 ph, 230 V/460 V, 256T Frame, TEFC Enclosure
MI ITEM #11070912
MFR #EWDM2401T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10,641.95/each

Specifications

Dimensions

  • Frame Size
    256T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    900 rpm

Overview

Mfr description
EWDM2401T 7.5HP,880RPM,3PH,60HZ,256T,TEF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought