Motion
EWDM3556T
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145T Frame, TEFC Enclosure
Mi Item #11070917
MFR #EWDM3556T
Price$2,108.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145T Frame, TEFC Enclosure
Mi Item #11070917
MFR #EWDM3556T

Mfr description
EWDM3556T 1HP,1155RPM,3PH,60HZ,145T,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,108.13/each

Specifications

Dimensions

  • Frame Size
    145T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp/3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)