Motion
EWDM3613T
3600 rpm, 3 ph, 230 V/460 V, 184T Frame, TEFC Enclosure
MI ITEM #11070920
MFR #EWDM3613T
Your Price$3,359.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 184T Frame, TEFC Enclosure
MI ITEM #11070920
MFR #EWDM3613T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,359.34/each(List $4,031.21)

Overview

Mfr description
EWDM3613T 5HP,3450RPM,3PH,60HZ,184T,TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text