Motion
EWDM3709T
3600 rpm, 3 ph, 230 V/460 V, 213T Frame, TEFC Enclosure
MI ITEM #11070928
MFR #EWDM3709T
Price$5,416.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 213T Frame, TEFC Enclosure
MI ITEM #11070928
MFR #EWDM3709T

Mfr description
EWDM3709T 7.5HP,1770RPM,3PH,60HZ,213T,TE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,416.39/each

Specifications

Dimensions

  • Frame Size
    213T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)