Motion
EWDM3711T
3600 rpm, 3 ph, 230 V/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11070929
MFR #EWDM3711T
Your Price$4,776.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11070929
MFR #EWDM3711T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,776.47/each(List $5,970.59)

Overview

Mfr description
EWDM3711T 10HP,3490RPM,3PH,60HZ,215T,TEF

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text