Motion
EWDM4100T
1200 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
MI ITEM #11070930
MFR #EWDM4100T
Your Price$8,348.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
MI ITEM #11070930
MFR #EWDM4100T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,348.45/each(List $10,018.14)

Overview

Mfr description
EWDM4100T 15HP,1175RPM,3PH,60HZ,284T,TEF

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    284T
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text