Motion
EWDM4103T
1800 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
Mi Item #11070932
MFR #EWDM4103T
Price$8,498.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
Mi Item #11070932
MFR #EWDM4103T

Mfr description
EWDM4103T 25HP,1775RPM,3PH,60HZ,284T,TEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,498.44/each

Specifications

Dimensions

  • Frame Size
    284T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)