Motion
EWDM4104T
1800 rpm, 3 ph, 230 V/460 V, 286T Frame, TEFC Enclosure
Mi Item #11070933
MFR #EWDM4104T
Price$8,253.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 286T Frame, TEFC Enclosure
Mi Item #11070933
MFR #EWDM4104T

Mfr description
EWDM4104T 30HP,1760RPM,3PH,60HZ,286T,TEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,253.03/each

Specifications

Dimensions

  • Frame Size
    286T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)