Motion
FDEM2333T-5
Ac Motor - 15 hp, 3 ph, TEFC Enclosure, Continuous Duty
MI ITEM #11070959
MFR #FDEM2333T-5
Price$6,310.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 15 hp, 3 ph, TEFC Enclosure, Continuous Duty
MI ITEM #11070959
MFR #FDEM2333T-5

Mfr description
FDEM2333T-5 15HP,1765RPM,3PH,60HZ,254T,T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,310.25/each

Specifications

Dimensions

  • NEMA Frame Size
    254T
  • Overall Length C Dimension
    23.5500 in, 598.17 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in, 41.27 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    14.600 A at 575 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    14.6 A
  • Full Load Efficiency
    92.4 %
  • Insulation Class
    F
  • KVA Code
    H
  • Model
    0944M
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Mounting Type
    F1
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, EEV, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)