Motion
JPDRX18544T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 184JP Frame, TEFC Enclosure
MI ITEM #11071013
MFR #JPDRX18544T
Your Price$4,716.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 184JP Frame, TEFC Enclosure
MI ITEM #11071013
MFR #JPDRX18544T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,716.08/each(List $5,423.50)

Overview

Mfr description
JPDRX18544T 5HP,1750//1450RPM,3PH,60/50H

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    184JP
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text