Motion
MVM07374C-S-AP
Severe Duty Motor - 3 ph, 230/400/460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1695 rpm Base, S1
MI ITEM #11071041
MFR #MVM07374C-S-AP
Price$494.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 3 ph, 230/400/460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1695 rpm Base, S1
MI ITEM #11071041
MFR #MVM07374C-S-AP

Mfr description
MVM07374C-S-AP M3AA 71B 4 B14 0.37KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$494.37/each

Specifications

Dimensions

  • NEMA Frame Size
    71

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    0.86 A at 460 V, 0.96 A at 400 V, 1.66 A at 230 V
  • Application
    General Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    1695 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    0.9 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    0.37 kW
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/400/460 V
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • Standards Met
    CE, ICE, CE, ICE
  • Volts @ Frequency
    230 V @ 50 Hz, 400 V @ 50 Hz, 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)