Motion
MVM07552D-S-AP
Severe Duty Motor - 230/400/460 V, 50 Hz, 60 Hz, 3431 rpm Base, S1
MI ITEM #11071044
MFR #MVM07552D-S-AP
Price$466.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 230/400/460 V, 50 Hz, 60 Hz, 3431 rpm Base, S1
MI ITEM #11071044
MFR #MVM07552D-S-AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$466.09/each

Specifications

Dimensions

  • NEMA Frame Size
    71

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    1.13 A at 460 V, 1.29 A at 400 V, 2.24 A at 230 V
  • Assembly Box Mounting
    Top
  • Base RPM
    3431 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    1.1 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    0.55 kW
  • Motor Supply Voltage
    230/400/460 V
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    230 V @ 50 Hz, 400 V @ 50 Hz, 460 V @ 60 Hz

Overview

Mfr description
MVM07552D-S-AP M3AA 71 B 2P B5 .55KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought