Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Motor - 230/400/415 V, 50 Hz, 2956 rpm Base
Mi Item #11071090
MFR #SSEWDM13752C-B

Mfr description
SSEWDM13752C-B M3MA 132LB 2P B14 7.5KW
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • NEMA Frame Size
    132

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    14.50 A at 400 V, 15.40 A at 415 V, 25.20 A at 230 V
  • Assembly Box Mounting
    N-End Top
  • Base RPM
    2956 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz
  • Full Load Amps
    14.5 A
  • Insulation Class
    F
  • IP Rating
    IP69
  • kW
    7.50 kW
  • Motor Supply Voltage
    230/400/415 V
  • Number Of Speeds
    1
  • Product Type
    Washdown Duty Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    230 V @ 50 Hz, 400 V @ 50 Hz, 415 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)