Motion
VDRX050544
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, XPNV Enclosure
Mi Item #11071101
MFR #VDRX050544
Price$1,906.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, XPNV Enclosure
Mi Item #11071101
MFR #VDRX050544

Mfr description
VDRX050544 0.5HP,1740//1450RPM,3PH,60//5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,906.95/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    XPNV (Explosion Proof Non-Ventilated)
  • Motor Horsepower
    1/2 hp/1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)