Motion
VDRX051544
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, XPFC Enclosure
MI ITEM #11071103
MFR #VDRX051544
Your Price$2,453.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, XPFC Enclosure
MI ITEM #11071103
MFR #VDRX051544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,453.02/each(List $3,531.74)

Overview

Mfr description
VDRX051544 1.5HP,1760//1460RPM,3PH,60/50

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp/1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    56C
  • Enclosure Type
    XPFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text