Motion
VDRX141544T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145TC Frame, XPFC Enclosure
Mi Item #11071104
MFR #VDRX141544T
Price$3,407.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 145TC Frame, XPFC Enclosure
Mi Item #11071104
MFR #VDRX141544T

Mfr description
VDRX141544T 1.5HP,1760//1460RPM,3PH,60/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,407.13/each

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    1-1/2 hp/1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)