Motion
VDRX28344T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 286TC Frame, TEFC Enclosure
MI ITEM #11071112
MFR #VDRX28344T
Your Price$15,499.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 286TC Frame, TEFC Enclosure
MI ITEM #11071112
MFR #VDRX28344T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,499.23/each(List $18,599.08)

Overview

Mfr description
VDRX28344T 30HP,1770//1470RPM,3PH,60/50H

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    286TC
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text