Specifications
Dimensions
- Frame Size56C
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Motor Phase3 ph
- Motor Supply Voltage230 V/460 V
- Product TypeWashdown Duty Motors
- Synchronous Rpm3600 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)