Specifications
Dimensions
- Frame Size145T
Details
- Enclosure TypeXPFC (Explosion Proof Fan Cooled)
- Motor Horsepower1-1/2 hp/1 hp
- Motor Phase3 ph
- Motor Supply Voltage190 V/230 V/380 V/460 V
- Product TypeExplosion Proof (Hazardous Location) Motors
- Synchronous Rpm1800 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)