Motion
XM14242T-5
1800 rpm, 3 ph, 575 V, 145T Frame, XPFC Enclosure
MI ITEM #11071170
MFR #XM14242T-5
Your Price$2,799.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 575 V, 145T Frame, XPFC Enclosure
MI ITEM #11071170
MFR #XM14242T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,799.07/each(List $3,358.88)

Overview

Mfr description
XM14242T-5 28M 4P XPFC HOR 145T T'STATS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145T
  • Enclosure Type
    XPFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought