Motion
XM21562T
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11071184
MFR #XM21562T
Price$5,065.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 190 V/230 V/380 V/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11071184
MFR #XM21562T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,065.05/each

Specifications

Dimensions

  • Frame Size
    215T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
XM21562T 5HP,1165//975RPM,3PH,60HZ,215T,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought