Overview
Mfr description
XM25162T 56M 6P XPFC HOR 256T T'STATS IN
Specifications
- Motor Phase3 ph
- Synchronous Rpm1200 rpm
- Motor Supply Voltage190 V/230 V/380 V/460 V
- Frame Size256T
- Enclosure TypeTEFC
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data