Motion
XM36462T
1200 rpm, 3 ph, 230 V/460 V, 364T Frame, TEFC Enclosure
MI ITEM #11071193
MFR #XM36462T
Your Price$20,175.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 364T Frame, TEFC Enclosure
MI ITEM #11071193
MFR #XM36462T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,175.32/each(List $24,210.38)

Overview

Mfr description
XM36462T 40HP,1190RPM,3PH,60HZ,364T,TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    364T
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text