Motion
XM36642T
1800 rpm, 3 ph, 230 V/460 V, 364T Frame, TEFC Enclosure
MI ITEM #11071195
MFR #XM36642T
Price$23,174.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 364T Frame, TEFC Enclosure
MI ITEM #11071195
MFR #XM36642T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,174.51/each

Specifications

Dimensions

  • Frame Size
    364T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
XM36642T 60HP,1780RPM,3PH,60HZ,364T,TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought