Motion
201970095

ATA Tools Inc
201970095

201970095 CARBIDE TIPPED ANNULAR CUTTER
MI ITEM #11072933
MFR #201970095
List Price$250.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATA Tools Inc
201970095

201970095 CARBIDE TIPPED ANNULAR CUTTER
MI ITEM #11072933
MFR #201970095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.03/each for your price

Overview

Mfr description
201970095 CARBIDE TIPPED ANNULAR CUTTER
  • Hard-Line 80
  • Carbide Tipped

Specifications

  • Cutting Depth
    3.0000 in
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon
  • Overall Length
    5 cm
  • Country of Origin
    CN
  • Depth of Cut
    3.0000 in
  • Bit Material
    HSS-XE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought